Motion
RT41A1S26I

RENOLD JEFFREY
RT41A1S26I

Roller Chain Link-No26 Connecting Link Single Strand
Mi Item #14549817
MFR #RT41A1S26I
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
RT41A1S26I

Roller Chain Link-No26 Connecting Link Single Strand
Mi Item #14549817
MFR #RT41A1S26I

Mfr description
RT41A1S26I 41 RIV RT CONN LK S/C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Width
    0.2500 in
  • Pin Diameter
    0.3130 in
  • Pin Length
    1.2870 in
  • Plate Height
    0.9500 in
  • Plate Thickness
    0.1280 in
  • Roller Diameter
    0.6250 in

Details

  • Chain Number & Pitch
    41A - 1 in
  • Product Type
    Roller Chain Links
  • UPC_NO
    6623901509010
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)