Motion
50 RT CL SC SF

RENOLD JEFFREY
50 RT CL SC SF

Roller Chain Link-No26 Connecting Link Single Strand
Mi Item #14549818
MFR #50 RT CL SC SF
Price$2.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
50 RT CL SC SF

Roller Chain Link-No26 Connecting Link Single Strand
Mi Item #14549818
MFR #50 RT CL SC SF

Mfr description
RT50A1S26I 50 RT CONN/LK S/C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.97/each

Specifications

Dimensions

  • Inside Width
    1.7500 in
  • Pin Diameter
    0.4370 in
  • Pin Length
    1.9410 in
  • Plate Height
    1.4250 in
  • Plate Thickness
    0.1890 in
  • Roller Diameter
    0.8750 in

Details

  • Chain Number & Pitch
    50A - 1 1/2 in
  • Product Type
    Roller Chain Links
  • UPC_NO
    6623902045722
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)