Motion
50-2 RT CL SC SF

RENOLD JEFFREY
50-2 RT CL SC SF

Roller Chain Link - Steel Material
Mi Item #14549819
MFR #50-2 RT CL SC SF
Price$7.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
50-2 RT CL SC SF

Roller Chain Link - Steel Material
Mi Item #14549819
MFR #50-2 RT CL SC SF

Mfr description
RT50A2S26I 50-2 RT CONN LK S/C
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.58/each

Specifications

Dimensions

  • Inside Width
    2.0000 in
  • Link Plate Height
    0.5750 in, 14.60 mm
  • Link Plate Thickness
    0.0800 in, 2.03 mm
  • Pin Diameter
    0.5000 in
  • Pin Length
    5.9380 in
  • Pitch
    5/8 in
  • Plate Height
    1.6630 in
  • Roller Width
    0.3700 in, 9.40 mm
  • Weight
    1.98 kg, 1.33 lbs
  • Weight per Foot
    1.33 lbs, 1.98 kg/m

Details

  • Chain Number
    50-2
  • Chain Number & Pitch
    50A - 1 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Manufacturer Catalog Number
    50-2 RT CL SC SF
  • Material
    Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    50
  • Standards Met
    ANSI, ISO 606
  • Type
    Roller Chain
  • UPC_NO
    6623902045739
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)