Motion
60 RT CL SC SF

RENOLD JEFFREY
60 RT CL SC SF

Roller Chain Link-No26 Connecting Link Single Strand
Mi Item #14549822
MFR #60 RT CL SC SF
Price$4.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
60 RT CL SC SF

Roller Chain Link-No26 Connecting Link Single Strand
Mi Item #14549822
MFR #60 RT CL SC SF

Mfr description
RT60A1S26I 60 RT CONN LK S/C
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.67/each

Specifications

Dimensions

  • Inside Width
    1.2500 in
  • Pin Diameter
    0.4370 in
  • Pin Length
    1.9410 in
  • Plate Height
    1.4250 in
  • Plate Thickness
    0.1890 in
  • Roller Diameter
    0.8750 in

Details

  • Chain Number & Pitch
    60A - 1 1/2 in
  • Product Type
    Roller Chain Links
  • UPC_NO
    6623902045753
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)