Motion
60-2 RT CL SC SF

RENOLD JEFFREY
60-2 RT CL SC SF

Roller Chain Link-No26 Connecting Link Double Strand
Mi Item #14549824
MFR #60-2 RT CL SC SF
Price$8.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
60-2 RT CL SC SF

Roller Chain Link-No26 Connecting Link Double Strand
Mi Item #14549824
MFR #60-2 RT CL SC SF

Mfr description
RT60A2S26I 60-2 RT CONN LK S/C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.48/each

Specifications

Dimensions

  • Inside Width
    1.2500 in
  • Pin Diameter
    0.2350 in
  • Pin Length
    2.2460 in
  • Plate Height
    0.7130 in

Details

  • Chain Number & Pitch
    60A - 3/4 in
  • Product Type
    Roller Chain Links
  • UPC_NO
    6623902045760
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)