Motion
60 H RT CL CP SF

RENOLD JEFFREY
60 H RT CL CP SF

Roller Chain Link - Cottered, Steel Material
Mi Item #14549827
MFR #60 H RT CL CP SF
Price$6.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
60 H RT CL CP SF

Roller Chain Link - Cottered, Steel Material
Mi Item #14549827
MFR #60 H RT CL CP SF

Mfr description
RT60H1S11I 60H RT CONN LK COTT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.39/each

Specifications

Dimensions

  • Inside Width
    0.5000 in
  • Link Plate Height
    0.6890 in, 17.50 mm
  • Link Plate Thickness
    0.0960 in, 2.45 mm
  • Pin Diameter
    0.2250 in
  • Pin Length
    1.5000 in
  • Pitch
    3/4 in
  • Plate Height
    0.6810 in
  • Roller Diameter
    0.5980 in
  • Roller Width
    0.4950 in, 12.57 mm
  • Weight
    1.47 kg, 0.988 lbs
  • Weight per Foot
    0.988 lbs, 1.47 kg/m

Details

  • Application
    Lifting
  • Chain Construction
    Cottered
  • Chain Number
    60H
  • Chain Number & Pitch
    60H - 1 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    60 H RT CL CP SF
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    60H
  • Standards Met
    ISO 606, ANSI
  • Type
    Connecting Link
  • UPC_NO
    6623902045838
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)