Motion
80 RT CL SC SF

RENOLD JEFFREY
80 RT CL SC SF

Roller Chain Link - Solid Roller, Steel Material
Mi Item #14549831
MFR #80 RT CL SC SF
Price$5.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
80 RT CL SC SF

Roller Chain Link - Solid Roller, Steel Material
Mi Item #14549831
MFR #80 RT CL SC SF

Mfr description
RT80A1S26I 80 RT CONN LK S/C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.73/each

Specifications

Dimensions

  • Inside Width
    1.0000 in
  • Pin Diameter
    0.4370 in
  • Pin Length
    1.9410 in
  • Pitch
    1 in
  • Plate Height
    1.4250 in
  • Plate Thickness
    0.1890 in
  • Roller Diameter
    0.8750 in
  • Weight
    1.88 lbs, 2.8 kg
  • Weight per Foot
    1.88 lbs, 2.8 kg/m

Details

  • Chain Construction
    Solid Roller
  • Chain Number
    80
  • Chain Number & Pitch
    80A - 1 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    80
  • Type
    Connecting Link
  • UPC_NO
    6623902045883
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)