Motion
80-2 RT CL CP SF

RENOLD JEFFREY
80-2 RT CL CP SF

Whitney Roller Chain Link-No11 Connecting Link Double Strand
MI ITEM #14549832
MFR #80-2 RT CL CP SF
Your Price$10.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
80-2 RT CL CP SF

Whitney Roller Chain Link-No11 Connecting Link Double Strand
MI ITEM #14549832
MFR #80-2 RT CL CP SF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.08/each(List $11.59)

Overview

Mfr description
RT80A2S11I 80-2 RT CONN LK COTT
  • Sizes range from 4mm to 2.5 inch pitch
  • Solid extruded bush
  • Solid extruded roller
  • Wider waisted plates
  • Hardened and shot-peened plates
  • Wide range of attachments available
  • Choice of lubricant to meet customer’s requirements

Specifications

  • Additional Details
    Whitney Roller Chain-has long been recognized for its high quality, affordability, reliability, and performance. It has earned a strong reputation for its excellent wear resistance; high fatigue resistance and durability and these factors have helped Whitney become the most widely used chain brand in the US. Whitney chain is available with a full range of standard M, K and extended bearing pin attachments and can even be supplied with a particular lubricant based on a customer’s specific requirements.
  • Roller Diameter
    0.4690 in
  • Inside Width
    1.0000 in
  • Pin Diameter
    0.2350 in
  • Pin Length
    1.0390 in
  • UPC_NO
    6623902045869
  • Chain Number & Pitch
    80A - 3/4 in
  • Plate Height
    0.7130 in
  • Plate Thickness
    0.0940 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text