Motion
80-2 RT CL SC SF

RENOLD JEFFREY
80-2 RT CL SC SF

Roller Chain Link - Steel Material
Mi Item #14549833
MFR #80-2 RT CL SC SF
Price$11.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
80-2 RT CL SC SF

Roller Chain Link - Steel Material
Mi Item #14549833
MFR #80-2 RT CL SC SF

Mfr description
RT80A2S26I 80-2 RT CONN LK S/C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.59/each

Specifications

Dimensions

  • Inside Width
    1.2500 in
  • Link Plate Height
    0.9500 in, 24.12 mm
  • Link Plate Thickness
    0.1280 in, 3.25 mm
  • Pin Diameter
    0.3130 in
  • Pin Length
    1.4090 in
  • Pitch
    1 in
  • Plate Height
    0.9500 in
  • Plate Thickness
    0.1600 in
  • Roller Diameter
    0.6250 in
  • Roller Width
    0.6200 in, 15.75 mm
  • Weight
    3.7 lbs, 5.506 kg
  • Weight per Foot
    3.7 lbs, 5.51 kg/m

Details

  • Chain Number
    80-2
  • Chain Number & Pitch
    80A - 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    80-2 RT CL SC SF
  • Material
    Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    80
  • Standards Met
    ANSI, ISO 606
  • Type
    Connecting Link
  • UPC_NO
    6623902045890
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)