Motion
80 H RT CL CP SF

RENOLD JEFFREY
80 H RT CL CP SF

Roller Chain Link - Steel Material
Mi Item #14549836
MFR #80 H RT CL CP SF
Price$9.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
80 H RT CL CP SF

Roller Chain Link - Steel Material
Mi Item #14549836
MFR #80 H RT CL CP SF

Mfr description
RT80H1S11I 80H RT CONN LK COTT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.29/each

Specifications

Dimensions

  • Inside Width
    1.5000 in
  • Link Plate Height
    0.9500 in, 24.12 mm
  • Link Plate Thickness
    0.1280 in, 3.25 mm
  • Pin Diameter
    0.2250 in
  • Pin Length
    1.5000 in
  • Pitch
    1 in
  • Plate Height
    0.6810 in
  • Roller Diameter
    0.7000 in
  • Roller Width
    0.6200 in, 15.75 mm
  • Weight
    1.88 lbs, 2.8 kg
  • Weight per Foot
    1.88 lbs, 2.8 kg/m

Details

  • Chain Number
    80H
  • Chain Number & Pitch
    80H - 1 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    80 H RT CL CP SF
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    80
  • Standards Met
    ANSI, ISO 606
  • Type
    Connecting Link
  • UPC_NO
    6623902045920
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)