Motion
FF2930S

MCR SAFETY
FF2930S

Work & General Purpose Glove - S or Size 7 Size, Polyurethane Coated, Slip-On Cuff, Synthetic Leather Material
Mi Item #14581578
MFR #FF2930S
Price$50.75/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
FF2930S

Work & General Purpose Glove - S or Size 7 Size, Polyurethane Coated, Slip-On Cuff, Synthetic Leather Material
Mi Item #14581578
MFR #FF2930S

Mfr description
FF2930S FORCEFLEX MULTI-TASK D3O IMPACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.75/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    S

Details

  • Additional Details
    Reinforced Thumb Crotch, Wing Thumb, Washable
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Anti Slip Grip
    Yes
  • Application
    Oil and Gas
  • Back Material
    Spandex
  • Coating Material
    Polyurethane
  • Color
    Aqua Blue
  • Cuff Style
    Slip-On
  • Cuff Type
    Slip-On
  • Cut
    A2
  • Description
    FF2930 - MCR Safety Predator Mechanics Gloves - Predator PD6 Tire Tread TPR Back-of-Hand - D3O Padded Palm Protection - Two-Way Spandex Back - MaxGrid Reinforced Palm - Hi Visibility Tread Pattern
  • Description Keyword
    Mechanics
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Industry Use
    Oil and Gas
  • Insulated
    No
  • Laundering Capability
    Machine Washable
  • Manufacturer Catalog Number
    FF2930S
  • Material
    Synthetic Leather
  • Material Type
    Synthetic
  • Palm Features
    Maxgrid Reinforced Palm
  • Product Line
    Forceflex Mechanics
  • Protection Type
    Cut, Impact, Abrasion, Puncture
  • Reflective Or High Visibility
    Yes
  • Seamless
    No
  • Series
    ForceFlex
  • Standards Met
    ANSI/ISEA 105, 2024 , ANSI/ISEA 138, REACH Compliant
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Mechanic's
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)