Motion
70X90X7 HMSA10 V1

CR SEALS (SKF)
70X90X7 HMSA10 V1

Bearing Seal - 70 mm Bore, Fluoro Rubber (FKM) Material, Compatible Bore: 70 mm , 90 mm OD
Mi Item #14584726
MFR #70X90X7 HMSA10 V1
Price$44.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
70X90X7 HMSA10 V1

Bearing Seal - 70 mm Bore, Fluoro Rubber (FKM) Material, Compatible Bore: 70 mm , 90 mm OD
Mi Item #14584726
MFR #70X90X7 HMSA10 V1

Mfr description
70X90X7 HMSA10 V1 SMALL BORE SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.15/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Compatible Bore Diameter
    70 mm
  • Outside Diameter
    90 mm

Details

  • Material
    Fluoro Rubber (FKM)
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)