Motion
75X115X10 HMS5 RG

CR SEALS (SKF)
75X115X10 HMS5 RG

Bearing Seal - 75 mm Bore, Nitrile Rubber (NBR) Material, Compatible Bore: 75 mm , 115 mm OD
Mi Item #14584728
MFR #75X115X10 HMS5 RG
Price$8.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
75X115X10 HMS5 RG

Bearing Seal - 75 mm Bore, Nitrile Rubber (NBR) Material, Compatible Bore: 75 mm , 115 mm OD
Mi Item #14584728
MFR #75X115X10 HMS5 RG

Mfr description
75X115X10 HMS5 RG SMALL BORE SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.08/each

Specifications

Dimensions

  • Bore Diameter
    75 mm
  • Compatible Bore Diameter
    75 mm
  • Outside Diameter
    115 mm

Details

  • Material
    Nitrile Rubber (NBR)
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)