Specifications
Dimensions
- Bore Diameter38 mm
- Compatible Bore Diameter38 mm
- Outside Diameter65 mm
Details
- MaterialNitrile Rubber (NBR)
- Product TypeBearing Seals
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)