Motion
135X165X12 HMSA10 V

CR SEALS (SKF)
135X165X12 HMSA10 V

Bearing Seal - 135 mm Bore, Fluoro Rubber (FKM) Material, Compatible Bore: 135 mm , 165 mm OD
Mi Item #14584733
MFR #135X165X12 HMSA10 V
Price$123.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
135X165X12 HMSA10 V

Bearing Seal - 135 mm Bore, Fluoro Rubber (FKM) Material, Compatible Bore: 135 mm , 165 mm OD
Mi Item #14584733
MFR #135X165X12 HMSA10 V

Mfr description
135X165X12 HMSA10 V SMALL BORE SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.20/each

Specifications

Dimensions

  • Bore Diameter
    135 mm
  • Compatible Bore Diameter
    135 mm
  • Outside Diameter
    165 mm

Details

  • Material
    Fluoro Rubber (FKM)
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)