Overview
Mfr description
PHP 6SPB280TB3525 6 GROOVE PULLEY
Specifications
- Belt Section SizeSPB
- Number Of Grooves
- Bore TypeTaper Lock Bushed
- Bushing Series3525
- Bore DiameterBushing Required
- MaterialCast Iron
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data