Motion
F4BM 300-TF-W64

SKF
F4BM 300-TF-W64

Four-Bolt Flange Ball Bearing Unit - 3 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact, Standard Seal
Mi Item #14584853
MFR #F4BM 300-TF-W64
Price$776.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F4BM 300-TF-W64

Four-Bolt Flange Ball Bearing Unit - 3 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact, Standard Seal
Mi Item #14584853
MFR #F4BM 300-TF-W64

Mfr description
F4BM 300-TF-W64 SOLID OIL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$776.98/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.0000 in, 152.40 mm
  • Bolt Size
    0.8750 in;22.22 mm
  • Bore Diameter  
    3 in
  • Housing Width
    2.4016 in;61 mm
  • Inner Ring Width
    3.0630 in, 77.80 mm
  • Overall Length
    7.7717 in, 197.40 mm
  • Overall Width
    3.0630 in, 77.80 mm
  • Weight
    15.2 lbs

Details

  • Application
    For material handling applications
  • Bearing Material
    Steel
  • Bearing Type
    Ball
  • Bore Type
    Cylindrical
  • Coating
    Without
  • Description
    Square flanged ball bearing unit with set screw locking, cast iron housing, North American standards$
  • Dynamic Load Capacity
    16366 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Housing Type
    Flanged
  • Locking Device
    Set Screw
  • Lubricant
    Grease
  • Max Rpm
    2400 rpm
  • Maximum Speed
    2400 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Contact, Standard
  • Series
    F4BM
  • Static Load Capacity
    11915 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)