Motion
F3BRD 103-FM

SKF
F3BRD 103-FM

Three-Bolt Round Ball Bearing Unit - 1-3/16 in Bore, 3-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #14584859
MFR #F3BRD 103-FM
Price$48.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F3BRD 103-FM

Three-Bolt Round Ball Bearing Unit - 1-3/16 in Bore, 3-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #14584859
MFR #F3BRD 103-FM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$48.78/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Mounting Type
    3-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    F3BRD

Overview

Mfr description
F3BRD 103-FM UNIT ROLLER PIL BLK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought