Specifications
Dimensions
- Bolt Center To Center Length18.3125 in
- Overall Height336.55 mm
- Overall Length558.80 mm
- Weight157 lbs
Details
- Housing MaterialCast Iron
- Product TypePillow Block Housings
- Seal TypeLabyrinth
- SeriesSAF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)