Motion
YAT 205/VP076

SKF
YAT 205/VP076

Ball Insert Bearing - Straight Bore, 25 mm Bore Diam., 52 mm OD, 1.0709 in Width, Set Screw Locking
Mi Item #14584880
MFR #YAT 205/VP076
Price$28.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAT 205/VP076

Ball Insert Bearing - Straight Bore, 25 mm Bore Diam., 52 mm OD, 1.0709 in Width, Set Screw Locking
Mi Item #14584880
MFR #YAT 205/VP076

Mfr description
YAT 205/VP076 INSERT BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.63/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    52 mm
  • Overall Width
    1.0709 in

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)