Specifications
Dimensions
- Bore Diameter150 mm
- Compatible Bore Diameter150 mm
- Overall Width350 mm
- Width13.7795 in, 350 mm
Details
- Product TypeBearing Seals
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)