Motion
FYTB 45 TF/VA228

SKF
FYTB 45 TF/VA228

Two-Bolt Flange Ball Bearing Unit - 45 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #14584887
MFR #FYTB 45 TF/VA228
Your Price$531.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FYTB 45 TF/VA228

Two-Bolt Flange Ball Bearing Unit - 45 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #14584887
MFR #FYTB 45 TF/VA228

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$531.39/each(List $611.10)

Overview

Mfr description
FYTB 45 TF/VA228 UNIT BALL PIL BLK

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    FYTB
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought