Motion
240/530 ECA/W33RE10

SKF
240/530 ECA/W33RE10

Spherical Roller Bearing - 530 mm ID, 780 mm OD, 250 mm Width, Straight Bore, Open
Mi Item #14584898
MFR #240/530 ECA/W33RE10
Price$98,710.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
240/530 ECA/W33RE10

Spherical Roller Bearing - 530 mm ID, 780 mm OD, 250 mm Width, Straight Bore, Open
Mi Item #14584898
MFR #240/530 ECA/W33RE10

Mfr description
240/530 ECA/W33RE10 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98,710.33/each

Specifications

Dimensions

  • Bore Diameter  
    530 mm
  • Outside Diameter  
    780 mm
  • Overall Width  
    250 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)