Motion
HM 801346 X/310/CL7A

SKF
HM 801346 X/310/CL7A

1.5000 in Bore, 3.2500 in OD, 1.1563 in Width
MI ITEM #14584905
MFR #HM 801346 X/310/CL7A
Price$148.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HM 801346 X/310/CL7A

1.5000 in Bore, 3.2500 in OD, 1.1563 in Width
MI ITEM #14584905
MFR #HM 801346 X/310/CL7A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$148.82/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Outside Diameter
    3.2500 in
  • Overall Width
    1.1563 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies

Overview

Mfr description
HM 801346 X/310/CL7A TAPERED ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought