Motion
32220T108/DB

SKF
32220T108/DB

100 mm Bore, 180 mm OD, 108 mm Width
Mi Item #14584908
MFR #32220T108/DB
Price$12,577.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32220T108/DB

100 mm Bore, 180 mm OD, 108 mm Width
Mi Item #14584908
MFR #32220T108/DB

Mfr description
32220T108/DB TAPERED ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,577.23/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter
    180 mm
  • Overall Width
    108 mm

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)