Motion
24164 CC/C08W33X

SKF
24164 CC/C08W33X

Spherical Roller Bearing - 320 mm ID, 540 mm OD, 218 mm Width, Straight Bore, Open
MI ITEM #14584927
MFR #24164 CC/C08W33X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
24164 CC/C08W33X

Spherical Roller Bearing - 320 mm ID, 540 mm OD, 218 mm Width, Straight Bore, Open
MI ITEM #14584927
MFR #24164 CC/C08W33X

Mfr description
24164 CC/C08W33X SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Outside Diameter  
    540 mm
  • Overall Width  
    218 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    241

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)