Motion
BS2-2218-2RS5/C4GFF

SKF
BS2-2218-2RS5/C4GFF

Spherical Roller Bearing - 90 mm ID, 160 mm OD, 48 mm Width, Straight Bore, Sealed
Mi Item #14584953
MFR #BS2-2218-2RS5/C4GFF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BS2-2218-2RS5/C4GFF

Spherical Roller Bearing - 90 mm ID, 160 mm OD, 48 mm Width, Straight Bore, Sealed
Mi Item #14584953
MFR #BS2-2218-2RS5/C4GFF

Mfr description
BS2-2218-2RS5/C4GFF SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    48 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Sealed
  • Product Type
    Spherical Roller Bearings
  • Series
    221
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)