Motion
23196 CA/W33VE194

SKF
23196 CA/W33VE194

Spherical Roller Bearing - 480 mm ID, 790 mm OD, 248 mm Width, Straight Bore, Open
Mi Item #14584978
MFR #23196 CA/W33VE194
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23196 CA/W33VE194

Spherical Roller Bearing - 480 mm ID, 790 mm OD, 248 mm Width, Straight Bore, Open
Mi Item #14584978
MFR #23196 CA/W33VE194

Mfr description
23196 CA/W33VE194 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    480 mm
  • Outside Diameter  
    790 mm
  • Overall Width  
    248 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)