1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
23026 CC/C4W33/RM11
Spherical Roller Bearing - 130 mm ID, 200 mm OD, 52 mm Width, Straight Bore, Open
MI ITEM #
14584994
MFR #
23026 CC/C4W33/RM11
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
SKF 23026 CC/C4W33/RM11
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
23026 CC/C4W33/RM11
Spherical Roller Bearing - 130 mm ID, 200 mm OD, 52 mm Width, Straight Bore, Open
MI ITEM #
14584994
MFR #
23026 CC/C4W33/RM11
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
23026 CC/C4W33/RM11 SPHERICAL ROLLER BRG
Specifications
Bore Type
Straight
Bore Diameter
130 mm
Outside Diameter
200 mm
Overall Width
52 mm
Closure Type
Open
Series
230
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data