Motion
23140 CCK/C08W507/RM10

SKF
23140 CCK/C08W507/RM10

Spherical Roller Bearing - 200 mm ID, 340 mm OD, 112 mm Width, Straight Bore, Open
MI ITEM #14584996
MFR #23140 CCK/C08W507/RM10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23140 CCK/C08W507/RM10

Spherical Roller Bearing - 200 mm ID, 340 mm OD, 112 mm Width, Straight Bore, Open
MI ITEM #14584996
MFR #23140 CCK/C08W507/RM10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    112 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    231

Overview

Mfr description
23140 CCK/C08W507/RM10 SPHERICAL ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought