1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
23092 CA/C08W513/RM17
Spherical Roller Bearing - 460 mm ID, 680 mm OD, 163 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
14584998
MFR #
23092 CA/C08W513/RM17
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
SKF 23092 CA/C08W513/RM17
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
23092 CA/C08W513/RM17
Spherical Roller Bearing - 460 mm ID, 680 mm OD, 163 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
14584998
MFR #
23092 CA/C08W513/RM17
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
23092 CA/C08W513/RM17 SPHERICAL ROLLER B
Specifications
Bore Type
Tapered 1:12
Bore Diameter
460 mm
Outside Diameter
680 mm
Overall Width
163 mm
Closure Type
Open
Series
230
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data