Specifications
Dimensions
- Bore Diameter260 mm
- Outside Diameter400 mm
- Overall Width140 mm
Details
- Bore TypeStraight
- Closure TypeOpen
- Product TypeSpherical Roller Bearings
- Series240
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)