Motion
23264 CC/C3W33/RM11

SKF
23264 CC/C3W33/RM11

Spherical Roller Bearing - 320 mm ID, 580 mm OD, 208 mm Width, Straight Bore, Sealed
MI ITEM #14585020
MFR #23264 CC/C3W33/RM11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23264 CC/C3W33/RM11

Spherical Roller Bearing - 320 mm ID, 580 mm OD, 208 mm Width, Straight Bore, Sealed
MI ITEM #14585020
MFR #23264 CC/C3W33/RM11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Outside Diameter  
    580 mm
  • Overall Width  
    208 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Sealed
  • Product Type
    Spherical Roller Bearings
  • Series
    232

Overview

Mfr description
23264 CC/C3W33/RM11 SPHERICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought