1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
239/530 CA/C083W509/RM19
Spherical Roller Bearing - 530 mm ID, 710 mm OD, 136 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
14585021
MFR #
239/530 CA/C083W509/RM19
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
SKF 239/530 CA/C083W509/RM19
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
239/530 CA/C083W509/RM19
Spherical Roller Bearing - 530 mm ID, 710 mm OD, 136 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
14585021
MFR #
239/530 CA/C083W509/RM19
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
239/530 CA/C083W509/RM19 SPHERICAL ROLLE
Specifications
Bore Type
Tapered 1:12
Bore Diameter
530 mm
Outside Diameter
710 mm
Overall Width
136 mm
Closure Type
Open
Series
239
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought