Motion
23056 CC/C08W33VQ349RM19

SKF
23056 CC/C08W33VQ349RM19

Spherical Roller Bearing - 280 mm ID, 420 mm OD, 106 mm Width, Straight Bore, Sealed
Mi Item #14585030
MFR #23056 CC/C08W33VQ349RM19
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23056 CC/C08W33VQ349RM19

Spherical Roller Bearing - 280 mm ID, 420 mm OD, 106 mm Width, Straight Bore, Sealed
Mi Item #14585030
MFR #23056 CC/C08W33VQ349RM19

Mfr description
23056 CC/C08W33VQ349RM19 SPHERICAL ROLLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Outside Diameter  
    420 mm
  • Overall Width  
    106 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Sealed
  • Product Type
    Spherical Roller Bearings
  • Series
    230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)