Motion
22330 CC/C3W509/RM19

SKF
22330 CC/C3W509/RM19

Spherical Roller Bearing - 150 mm ID, 320 mm OD, 108 mm Width, Straight Bore, Open
MI ITEM #14585036
MFR #22330 CC/C3W509/RM19
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
22330 CC/C3W509/RM19

Spherical Roller Bearing - 150 mm ID, 320 mm OD, 108 mm Width, Straight Bore, Open
MI ITEM #14585036
MFR #22330 CC/C3W509/RM19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    108 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    223

Overview

Mfr description
22330 CC/C3W509/RM19 SPHERICAL ROLLER BR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought