Motion
23064 CC/C08W525/RM19

SKF
23064 CC/C08W525/RM19

Spherical Roller Bearing - 320 mm ID, 480 mm OD, 121 mm Width, Straight Bore, Open
Mi Item #14585045
MFR #23064 CC/C08W525/RM19
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23064 CC/C08W525/RM19

Spherical Roller Bearing - 320 mm ID, 480 mm OD, 121 mm Width, Straight Bore, Open
Mi Item #14585045
MFR #23064 CC/C08W525/RM19

Mfr description
23064 CC/C08W525/RM19 SPHERICAL ROLLER B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Outside Diameter  
    480 mm
  • Overall Width  
    121 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)