Motion
23088 CA/C083W509/RM19

SKF
23088 CA/C083W509/RM19

Spherical Roller Bearing - 440 mm ID, 650 mm OD, 157 mm Width, Straight Bore, Open
Mi Item #14585058
MFR #23088 CA/C083W509/RM19
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23088 CA/C083W509/RM19

Spherical Roller Bearing - 440 mm ID, 650 mm OD, 157 mm Width, Straight Bore, Open
Mi Item #14585058
MFR #23088 CA/C083W509/RM19

Mfr description
23088 CA/C083W509/RM19 SPHERICAL ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    440 mm
  • Outside Diameter  
    650 mm
  • Overall Width  
    157 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)