Specifications
Dimensions
- Bore Diameter420 mm
- Outside Diameter760 mm
- Overall Width272 mm
Details
- Bore TypeStraight
- Closure TypeOpen
- Product TypeSpherical Roller Bearings
- Series232
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)