Motion
LM 772748/710

SKF
LM 772748/710

19.2500 in Bore, 634.87 mm OD, 3.3125 in Width
MI ITEM #14585308
MFR #LM 772748/710
Price$31,713.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LM 772748/710

19.2500 in Bore, 634.87 mm OD, 3.3125 in Width
MI ITEM #14585308
MFR #LM 772748/710

Mfr description
LM 772748/710 TAPERED ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31,713.93/each

Specifications

Dimensions

  • Bore Diameter  
    19.2500 in
  • Outside Diameter
    634.87 mm
  • Overall Width
    3.3125 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)