Specifications
Details
- Additional Details• The ProScan sensor utilizes NIR technology to accurately and instantly detect product transitions, monitor turbidity and measure product concentrations at all stages of your liquid process.• Utilizing advanced optical technology, ProScan sends a beam of light into the process and measures the backscatter. The intensity of this scatter is proportional to solids concentration.• ProScan acts as an eye in your process to allow real-time process control and enable improved product quality, productivity and ROI.• ProScan is authorized to bear the 3-A symbol for standard #46: Refractometers and Energy Absorbing Optical Sensors.
- Certification3-A Sanitary Standard, #46
- Connection TypeSanitary Clamp
- LensSapphire
- Material316L stainless steel
- Max Operating Temperature212 °F
- Min Operating Temperature32 °F
- Output4-20 mA
- Power Consumption0.45
- Product TypeUltraviolet Sensors
- Product TypesInline Proces Sensor
- Supply Voltage15 to 24
Overview
Mfr description
PROSCAN1.5 PROSCAN INLINE PROCESS SENS
- Utilizing advanced optical and microprocessor technology, ProScan produces a linearized
- 4-20 mA output that can be tailored to a wide range of applications.
- The sensor attaches directly to the process line and allows real-time, in-line analysis of fluid streams.
- The sapphire lens and 316 stainless steel construction will withstand the high temperatures, rapid
- temperature fluctuations and chemical agents typical in food processes.
- The simple design allows plant personnel to install, tune and maintain it with ease.
- ProScan can be installed virtually anywhere in the production or waste stream where it is important to detect process interfaces, monitor turbidity or measure product concentrations.