Motion
PROSCAN2
ProScan – Inline Process sensor
MI ITEM #14587393
MFR #PROSCAN2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ProScan – Inline Process sensor
MI ITEM #14587393
MFR #PROSCAN2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PROSCAN2 PROSCAN INLINE PROCESS SENSOR
  • Utilizing advanced optical and microprocessor technology, ProScan produces a linearized
  • 4-20 mA output that can be tailored to a wide range of applications.
  • The sensor attaches directly to the process line and allows real-time, in-line analysis of fluid streams.
  • The sapphire lens and 316 stainless steel construction will withstand the high temperatures, rapid
  • temperature fluctuations and chemical agents typical in food processes.
  • The simple design allows plant personnel to install, tune and maintain it with ease.
  • ProScan can be installed virtually anywhere in the production or waste stream where it is important to detect process interfaces, monitor turbidity or measure product concentrations.

Specifications

  • Product Types
    Inline Proces Sensor
  • Certification
    3-A Sanitary Standard, #46
  • Additional Details
    • The ProScan sensor utilizes NIR technology to accurately and instantly detect product transitions, monitor turbidity and measure product concentrations at all stages of your liquid process.• Utilizing advanced optical technology, ProScan sends a beam of light into the process and measures the backscatter. The intensity of this scatter is proportional to solids concentration.• ProScan acts as an eye in your process to allow real-time process control and enable improved product quality, productivity and ROI.• ProScan is authorized to bear the 3-A symbol for standard #46: Refractometers and Energy Absorbing Optical Sensors.
  • Connection Type
    Sanitary Clamp
  • Lens
    Sapphire
  • Material
    316L stainless steel
  • Max Operating Temperature
    212 °F
  • Min Operating Temperature
    32 °F
  • Output
    4-20 mA
  • Power Consumption
    0.45
  • Supply Voltage
    15 to 24
  • Product Type
    Ultraviolet Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text