Specifications
Dimensions
- Height6-9/16 in
- Length1-7/8 in
- Minimum Flow Rate0.1
Details
- Accuracy±2.0 %
- Calibration StandardWater meters: tap water at 70°F (21°C), 1.0 sg
- Connection Type1/4" NPTF, dry seal
- Flow Rate Range0.2 to 2 gpm
- Housing MaterialAluminum
- MagnetPTFE coated Alnico
- Max Operating Temperature240 °F
- Maximum Flow Rate150 gpm
- Maximum Operating Pressure3500 psi
- Mounting TypeHorizontal, Vertical and Inverted
- Pipe MaterialPolycarbonate
- Port Type1/4" NPT
- Repeatability±1 %
- Seal MaterialBuna-N® (STD), EPR, FKM or FFKM
- Seal TypeBuna-N® (STD), PTFE
- StyleBasic Inline Liquid
- Thread StandardNPTF
- ViscosityStandard viscosities up to 110 cSt. For viscosities between 110 to 430 cSt contact factory.
- Wetted MaterialsAnodized Aluminum