Overview
Mfr description
B3S7HF02 BASIC INLINE LIQUID VARIABLE AR
- Choice of Materials select from aluminum, brass or stainless steel to meet system and liquid requirements.
- Unrestricted Mounting allows for horizontal, vertical or inverted installation and does not require straight plumbing on inlet or outlet.
- Superior Exterior Design weather-tight for use outdoors and/or on systems where wash downs are required.
- Rugged and Reliable these meters are constructed with all metal pressure vessels that allow safe and permanent installation.
- High Pressure Operation the magnetically coupled follower design allows operation to 6000 PSIG.
- Multiple Ports Available standard selection of NPT, SAE and BSPP ports reduces the amount of adapters required for installation.
Specifications
- Minimum Flow Rate0.1
- Mounting TypeHorizontal, Vertical and Inverted
- Maximum Flow Rate150 gpm
- Max Operating Temperature240 °F
- Maximum Operating Pressure6000 psi
- Flow Rate Range0.2 to 2 gpm
- Accuracy±2.0 %
- Housing MaterialStainless Steel
- Repeatability±1 %
- Seal MaterialFKM with PTFE backup (STD), Buna-N®, EPR or FFKM
- Seal TypeBuna-N® (STD), PTFE
- Connection Type#8 SAE, O-ring seal
- Height6-9/16 in
- Length1-7/8 in
- Wetted MaterialsStainless Steel
- Calibration StandardOil meters: DTE 25® at 110°F (43°C), 0.873 sg|Water meters: tap water at 70°F (21°C), 1.0 sg
- Pipe MaterialPolycarbonate
- Port Type#8 SAE
- StyleBasic Inline Liquid
- ViscosityStandard viscosities up to 110 cSt. For viscosities between 110 to 430 cSt contact factory.
- MagnetPTFE coated Alnico
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data