Specifications
Dimensions
- Height7-5/32 in
- Length2-3/8 in
- Minimum Flow Rate0.1
Details
- Accuracy±2.0 %
- Calibration StandardOil meters: DTE 25® at 110°F (43°C), 0.873 sg|Water meters: tap water at 70°F (21°C), 1.0 sg
- Connection Type3/4" NPTF, dry seal
- Flow Rate Range2 to 25 gpm
- Housing MaterialStainless Steel
- MagnetPTFE coated Alnico
- Max Operating Temperature240 °F
- Maximum Flow Rate150 gpm
- Maximum Operating Pressure6000 psi
- Mounting TypeHorizontal, Vertical and Inverted
- Pipe MaterialPolycarbonate
- Port Type3/4" NPT
- Repeatability±1 %
- Seal MaterialFKM with PTFE backup (STD), Buna-N®, EPR or FFKM
- Seal TypeBuna-N® (STD), PTFE
- StyleBasic Inline Liquid
- ViscosityStandard viscosities up to 110 cSt. For viscosities between 110 to 430 cSt contact factory.
- Wetted MaterialsStainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)