Motion
K4S7HC50RF

AW-LAKE COMPANY
K4S7HC50RF

K4S7HC50RF Hydraulic System Test Analyzer
MI ITEM #14587545
MFR #K4S7HC50RF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AW-LAKE COMPANY
K4S7HC50RF

K4S7HC50RF Hydraulic System Test Analyzer
MI ITEM #14587545
MFR #K4S7HC50RF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K4S7HC50RF HYDRAULIC SYSTEM TEST ANALYZE
  • Style K consists of the flow meter, precision needle-type load valve and Glyerin filled pressure gauge. Style T adds a Thermowell protected temperature gauge.
  • This system analyzer can be part of a predictive maintenance program, allowing strategized pump, valve, motor and cylinder rebuilding.
  • The complete hydraulic system test analyzer is small enough to fit in a tool box and built to withstand rigorous industrial use.
  • Without batteries to fail or other electrical power connections to make, this system will provide a lifetime of simple and reliable operation.
  • Metric and US/Standard Measuring Ranges these multi-measurement analyzers simultaneously measure flow in GPM and LPM, pressure in PSIG and Bar, and temperature in degrees F and C.
  • Accurate measurements can be taken in any mounting orientation, without the straigh plumbing required with other analyzer systems.
  • Optional built-in reverse bypass mechanism prevents potential damage from misinstallation or backflow.

Specifications

  • Minimum Flow Rate
    0.1
  • Maximum Flow Rate
    150 gpm
  • Maximum Operating Pressure
    5000 psi
  • Flow Rate Range
    6 to 50 gpm
  • Housing Material
    Stainless Steel
  • Repeatability
    ±1 %
  • Seal Material
    Buna-N® (STD)|EPR|FKM|Neoprene (optional)
  • Connection Type
    Threaded
  • Height
    5.07 in
  • Length
    11.14 in
  • Calibration Standard
    Oil meters: DTE 25® at 110°F (43°C), 0.873 sg
  • Pipe Material
    Polycarbonate
  • Port Type
    3/4" NPT
  • Style
    Pressure
  • Viscosity
    up to 110 cSt
  • Magnet
    PTFE coated Alnico

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought