Motion
K4S7HH50RF

AW-LAKE COMPANY
K4S7HH50RF

K4S7HH50RF Hydraulic System Test Analyzer
Mi Item #14587549
MFR #K4S7HH50RF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AW-LAKE COMPANY
K4S7HH50RF

K4S7HH50RF Hydraulic System Test Analyzer
Mi Item #14587549
MFR #K4S7HH50RF

Mfr description
K4S7HH50RF HYDRAULIC SYSTEM TEST ANALYZE
  • Style K consists of the flow meter, precision needle-type load valve and Glyerin filled pressure gauge. Style T adds a Thermowell protected temperature gauge.
  • This system analyzer can be part of a predictive maintenance program, allowing strategized pump, valve, motor and cylinder rebuilding.
  • The complete hydraulic system test analyzer is small enough to fit in a tool box and built to withstand rigorous industrial use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    5.07 in
  • Length
    11.14 in
  • Minimum Flow Rate
    0.1

Details

  • Calibration Standard
    Oil meters: DTE 25® at 110°F (43°C), 0.873 sg
  • Connection Type
    Threaded
  • Flow Rate Range
    6 to 50 gpm
  • Housing Material
    Stainless Steel
  • Magnet
    PTFE coated Alnico
  • Maximum Flow Rate
    150 gpm
  • Maximum Operating Pressure
    5000 psi
  • Pipe Material
    Polycarbonate
  • Port Type
    #12 SAE
  • Repeatability
    ±1 %
  • Seal Material
    Buna-N® (STD)|EPR|FKM|Neoprene (optional)
  • Style
    Pressure
  • Viscosity
    up to 110 cSt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)