Specifications
Dimensions
- Height6.84 in
- Length15.85 in
- Minimum Flow Rate0.1
Details
- Calibration StandardOil meters: DTE 25® at 110°F (43°C), 0.873 sg
- Connection TypeThreaded
- Flow Rate Range25 to 150 gpm
- Housing MaterialStainless Steel
- MagnetPTFE coated Alnico
- Maximum Flow Rate150 gpm
- Maximum Operating Pressure5000 psi
- Pipe MaterialPolycarbonate
- Port Type#24 SAE
- Repeatability±1 %
- Seal MaterialBuna-N® (STD)|EPR|FKM|Neoprene (optional)
- StyleTemperature & Pressure
- Viscosityup to 110 cSt
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)