Specifications
Dimensions
- Height6-9/16 in
- Length1-7/8 in
- Minimum Flow Rate0.5
Details
- Accuracy±4.0 %
- Calibration StandardOil meters: DTE 25® at 110°F (43°C), 0.873 sg|Water meters: tap water at 70°F (21°C), 1.0 sg
- Connection Type#8 SAE, O-ring seal
- Flow Rate Range0.5 to 5 gpm
- Housing MaterialAluminum
- MagnetPTFE coated Alnico
- Max Operating Temperature240 °F
- Maximum Flow Rate100 gpm
- Maximum Operating Pressure3500 psi
- Mounting TypeHorizontal, Vertical and Inverted
- Pipe MaterialPolycarbonate
- Port Type#8 SAE
- Repeatability±1 %
- Seal MaterialBuna-N® (STD), EPR, FKM or FFKM
- Seal TypeBuna-N® (STD), PTFE
- StyleBi-directional
- ViscosityViscosities up to 110 cSt
- Wetted MaterialsAnodized Aluminum
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)