Overview
Mfr description
B3S7HA10BI BI-DIRECTIONAL VARIABLE AREA
- Choice of Materials from aluminum, brass or stainless steel tomeet system and liquid requirements.
- Unrestricted MountingAllows for horizontal, vertical or inverted installationand does not require straight plumbing on inlet or outlet.
- Bi-Directional Measures bi-directional flow measurement for liquids.
- Rugged and Reliable these meters are constructed with all metal pressure vessels that allow safe & permanent installation.
- High Pressure Operation the magnetically coupled follower design allows operation to 6000 PSIG.
- Multiple Ports Available standard selection of NPT, SAE and BSPP ports reduces the amount of adapters required for installation.
Specifications
- Minimum Flow Rate0.5
- Mounting TypeHorizontal, Vertical and Inverted
- Maximum Flow Rate100 gpm
- Max Operating Temperature240 °F
- Maximum Operating Pressure6000 psi
- Flow Rate Range1 to 10 gpm
- Accuracy±4.0 %
- Housing MaterialStainless Steel
- Repeatability±1 %
- Seal MaterialFKM with PTFE backup (STD), Buna-N®, EPR or FFKM
- Seal TypeBuna-N® (STD), PTFE
- Connection Type3/8" NPTF, dry seal
- Height6-9/16 in
- Length1-7/8 in
- Wetted MaterialsStainless Steel
- Calibration StandardOil meters: DTE 25® at 110°F (43°C), 0.873 sg|Water meters: tap water at 70°F (21°C), 1.0 sg
- Pipe MaterialPolycarbonate
- Port Type3/8" NPT
- StyleBi-directional
- ViscosityViscosities up to 110 cSt
- MagnetPTFE coated Alnico
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data